Skip Content

TP
FOXFURY

240W LED Tripod Remote Area Lighting System, Black, 14,000/5550/2000 Lumens

  • Item # 44ZY99
  • My Part #
  • Mfr. Model # 200-1200
  • Catalog Page # 536
  • UNSPSC # 39111605
Lighting System,240W,LED,150 in. Max. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,359.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick-deploying FoxFury telescoping Scene Light offers 360° scene, 120° area, and 12° spotlight. Comes with AC/DC cables that can be used to directly drive the light or to recharge the included NiMH battery.

• Waterproof to 9.8 ft. (3 m)
• Lamp life: 50,000 hr.

View More

Technical Specs

  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Lumens 14,000/5550/2000
  • Number of Lamp Heads 1
  • Run Time - Job Site Lights 3/9/24 hr.
  • Charge Time 8 hr.
  • Battery Chemistry Nickel-Metal Hydride
  • Cord Length - Job Site Lighting 20 ft.
  • Max. Extension Height 150"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood/Spot
  • IP Rating IPX7
  • Safety Rated Not Safety Rated
  • Lamp Watts 240
  • Color Black
  • Item - Job Site Lighting Remote Area Lighting System
  • Gauge/Conductor 18/3
  • Replacement Lamp Yes
  • Includes Light Head, Triposcope, Rechargeable NiMH Battery System, AC and DC Charger
  • Standards CE-EMC, CE-LV
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.