Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOX RIVER

Mid-Calf 85% Modacrylic, 13% Nylon, 2% Spandex Fire Retardant Socks, Men's, Black, 1 PR

  • Item# 8VMP7
  • Mfr. Model# 6072-07000 M
  • Catalog Page# N/A
  • Catalog Group# E7375
  • UNSPSC# 46181535
Mid-Calf 85% Modacrylic, 13% Nylon, 2% Spandex Fire Retardant Socks, Men's, Black, 1 PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socks

Technical Specs

  • Item Fire Retardant Socks
  • Height Mid-Calf
  • Gender Men's
  • Size M
  • Fits Shoe Size 6 to 8-1/2
  • Color Black
  • Material 85% Modacrylic, 13% Nylon, 2% Spandex
  • Features Self-Extinguishing Fibers, Spandex Compression Zones, Cushioned Shin
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms