WV
FOX RIVER

Fire, Retardant, Socks, Mid-Calf, Mens, L, PR

  • Item # 8M551
  • My Part #
  • Mfr. Model # 6072-06060 L
  • Catalog Page # N/A
  • Catalog Group # E7376
  • UNSPSC # 46181535
Fire, Retardant, Socks, Mid-Calf, Mens, L, PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socks & Liners

Technical Specs

  • Item Fire Retardant Socks
  • Size L
  • Gender Men's
  • Fits Shoe Size 9 to 11-1/2
  • Height Mid-Calf
  • Socks Primary Material Acrylic
  • Color Sand
  • Features Self-Extinguishing Fibers, Spandex Compression Zones, Cushioned Shin
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms