Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOUNDATIONS

54" x 30-2/5" x 36-1/4" Solid Wood Folding Crib, Cherry

  • Item# 24T781
  • Mfr. Model# 1011042
  • Catalog Page# N/A
  • UNSPSC# 56101804
54" x 30-2/5" x 36-1/4" Solid Wood Folding Crib, Cherry close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stylish crib features a folding design that can be set up in minutes and eliminates cumbersome latches. Full-size model has a sleeping surface of 28" x 52". Sides have nontoxic, plastic teething rails that are easy to sanitize.

View More

Technical Specs

  • Item Folding Crib
  • Length 54"
  • Width 30-2/5"
  • Height 36-1/4"
  • Material Solid Wood
  • Color Cherry
  • Standards CPSC, ASTM, and JPMA
  • Includes 3" Foam Mattress and 4" Nonmarking Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms