Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOUNDATIONS

Compact Crib Sheets, Mint; PK6

  • Item# 5NXL3
  • Mfr. Model# ZS-C4-MT-06
  • Catalog Page# N/A
  • UNSPSC# 52121509
Compact Crib Sheets, Mint; PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Sheets fully enclose the entire mattress using a high-quality zipper that withstands heavy laundering. Superior fit and cotton knit material provides softness, durability, and safety.

View More

Technical Specs

  • Item Crib Sheets
  • Type Zippered Closured
  • Size Compact
  • Width 24"
  • Length 38"
  • Fabric 100% Cotton Knit
  • Pocket Size Fits 3 to 4" Mattresses
  • Color Mint
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms