Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FOUNDATIONS

52" x 28" x 4" Full Size Crib Mattress

  • Item # 5NXJ1
  • Mfr. Model # 6414012
  • Catalog Page # N/A
  • UNSPSC # 56101508
52" x 28" x 4" Full Size Crib Mattress close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Crib Mattress
  • Size Full
  • Width 28"
  • Length 52"
  • Mattress Height 4"
  • Outer Cover Pthalate Free Vinyl
  • Inner Material Phthalate Free Foam
  • Standards ASTM, CPSC, JPMA, CFR 1633
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms