Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOUNDATIONS

Crib Mattress, Full, 28x52x3 In.

  • Item# 5NXJ0
  • Mfr. Model# 6413012
  • Catalog Page# N/A
  • UNSPSC# 56101508
Crib Mattress, Full, 28x52x3 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Crib Mattress
  • Size Full
  • Width 28"
  • Length 52"
  • Mattress Height 3"
  • Outer Cover Phthalate Free Vinyl
  • Inner Material Phthalate Free Foam
  • Standards ASTM, CPSC, JPMA, CFR 1633
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms