Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Thermal Area Treatment Heater, 12.9 kW, Base Unit Volts 240, Perimeter Heater Volts 120, 1 Phase

  • Item# 12H417
  • Mfr. Model# TAT8-240-1/3BB/1T
  • Catalog Page# N/A
  • UNSPSC# 40101829
Thermal Area Treatment Heater, 12.9 kW, Base Unit Volts 240, Perimeter Heater Volts 120, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,590.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 180.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit maintains elevated room temperatures to dehydrate and kill larvae and eggs and help you keep your facility free of bed bugs and other insects, with no need for hazardous chemicals. Use in rooms up to 500 sq. ft. Airflow switch, automatic limit control, and manual reset thermal limit control provide secondary protection. Remote control mounts on outside of door.

View More

Technical Specs

  • Item Thermal Area Treatment Heater
  • Total System Watts 12.9 kW
  • Base Unit Volts 240
  • Perimeter Heater Volts 120
  • Phase 1
  • Hz 60
  • Base Unit Watts 8.4 kW
  • Perimeter Heater Watts 1.5 kW (x3)
  • Base Unit Amps 42
  • Perimeter Heater Amps 12.5 (x3)
  • Base Unit Plug Type NEMA 14-50
  • Perimeter Heater Plug Type NEMA 5-15
  • Base Unit Width 39"
  • Control Range 120 Degrees to 150 Degrees F
  • Control Volts 24VAC
  • Cord Length 6-1/2 ft.
  • Base Unit Length 45"
  • Base Unit Height 28-5/8"
  • Perimeter Heater Length 48"
  • Perimeter Heater Width 5"
  • Perimeter Heater Height 10"
  • Includes Base Unit With Portable Wheel Design, (3) Satellite Strip Heaters (1.5kW Ea.), Remote Timer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.