Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Floodlight, Portable

  • Item# 4PU66
  • Mfr. Model# QH-2
  • Catalog Page# N/A
  • UNSPSC# 39111704
Floodlight,Portable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $195.70 / each

Price $206.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.78 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Floodlight
  • Type 2 Lightheads
  • Lamp Type Quartz Halogen
  • Watts 15
  • Voltage 120
  • Lumens 22,000
  • Lighthead Adjustment 300 Degrees Horizontal /210 Degrees Vertical
  • Lens Impact Resistant
  • Description/Special Features Water Resistant
  • Height Adjustment Method Bar Knob
  • Max. Height 9.25"
  • Gauge/Conductor 18/3
  • Cord Length 15 ft.
  • Cord Type SJTW
  • Color Black
  • Housing Material Cast Aluminum
  • For Use With Mfr. No. CRT, TRI-HD, PED
  • Handle Yes
  • Lamp Guard Yes
  • Number of Lamps 2
  • Replacement Lamp 2V384
  • Includes Lamp, Guard, On/Off Switch, Lens
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.