Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Temp Job Site Cart Light, 120V, 1000W

  • Item# 3HMK4
  • Mfr. Model# PUL-1000Q-CD
  • Catalog Page# N/A
  • UNSPSC# 39111516
Temp Job Site Cart Light,120V, 1000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $632.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Utility Tripod Light Stands

• 120V
Sturdy, portable stands have a simple twist-lock function to allow adjustment. All include cord guides and die-cast safety yellow aluminum housing.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Halogen
  • Number of Lamp Heads 2
  • Voltage 120VAC
  • Lamp Watts 500
  • Lumens 22,000
  • Color Yellow, Black Tray and Light Heads
  • Base Style Wheeled Platform
  • Lamp Included Yes
  • Rated Life 2000 hr.
  • Cord Length 15 ft.
  • NEC Cord Designation SJTW
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Gauge/Conductor 18/3
  • Guard Type Steel
  • Max. Height 98"
  • Replacement Lamp 2CVB7
  • Features 10" Dia Rubber Wheels, (2) 500W quartz Halogen Light Heads are made from weather-proof die-cast aluminum, Each light head can be adjusted vertically and horizontally, 15 ft. all-weather, water and oil resistant corset, Powder coated black and yellow finish
  • Includes GFCI, 10" wheels, tray & support handle
  • Standards ETL C/U.S. Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.