Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Assembly, LED Lighthead, Yellow, 12W

  • Item# 4KFT3
  • Mfr. Model# DKL-LED
  • Catalog Page# N/A
  • UNSPSC# 39111516
Assembly,LED Lighthead,Yellow,12W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Dock Lights

• 120V
Lightheads swivel up to 180° to provide illumination inside trailers, docks, staging areas, and work stations. Lights have a wire guard, cordset, 1-1/2" square tubing arm, and heavy-duty On/Off switch.
Fostoria units are ETL Listed for U.S. and Canada.

View More

Technical Specs

  • Item LED Lighthead Assembly
  • Type LED Lighthead 12 Watts
  • Application Task, Spot, Dock Lighting
  • Description/Special Features Includes Yoke, Lamp, On Off Switch and Guard
  • For Use With 2V536, 2V537, 3V371, 4W996, 4W997, 4W998, 2YDU1, 2YDT9
  • Housing Material Spun Aluminum
  • Finish Safety Yellow Powder Coated
  • Safety Stop Yes
  • Cord Guide Yes
  • Handle No
  • Guard Type Steel
  • Lamp Guard Material Steel
  • Watts 12
  • Includes 18" SJT 18-3 cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None