Skip Content

NC
FOSTORIA

Field Installed Cable Kit, For Use With 3LY29 and 49EL88

  • Item # 3LY29
  • My Part #
  • Mfr. Model # SO 4/3
  • Catalog Page # 3130
  • UNSPSC # 40101819
Field Installed Cable Kit,600AC,25 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $310.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounted on a cart with 10" pneumatic wheels. Automatic overheat protection. Turbo-flow design increases airflow, projects heat to greater distances, and provides quieter operation.

View More

Technical Specs

  • Item Field Installed Cable Kit
  • Heater Voltage 600VAC
  • For Use With 3LY29 and 49EL88
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Field Installed Cable Kit, For Use With 3LY29 and 49EL88 is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from They don't give you a Breaker. These customers want everything last minute. I don't have any 80 amp breakers. What am I going to pull a Breaker out of thin air. This is a kit. Somekind of kit. Not for last minute installation. The customer wants this done now. A heater kit needs to meet the customers demands. They want it now.What am I a robot or something
Date published: 2017-12-13
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3LY29, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.