Skip Content

 
FOSTORIA

Electric Infrared Panel Heater

Electric Infrared Panel Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electric Infrared Panel Heater 
  • Indoor/Outdoor Indoor 
Voltage
Please Select
Watts
Please Select
Number of Lamps
Please Select
Length
Please Select
BtuH Output
Please Select
Beam Pattern
Please Select
Housing Material
Please Select
Amps @ 1 Phase
Please Select
Amps @ 3 Phase
Please Select
Height
Please Select
Width
Please Select
Element Type
Please Select
Mounting Type
Please Select
Radiant Efficiency
Please Select

Your Filters:

Clear All
SG_Brand
  • FOSTORIA 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Voltage
Watts
Number of Lamps
Length
BtuH Output
Beam Pattern
Housing Material
Amps @ 1 Phase
Amps @ 3 Phase
Height
Width
Element Type
Mounting Type
Radiant Efficiency
Price
Qty
Please use Qty box to add item(s) to cart.
PCH-48C
120
1500
1
5120
60 Degrees
Steel
12.5
72"
48"
Quartz Tube, Frosted
Stand
60%

$421.75 / each

Enter location to check availability
Catalog Page #  3840 

Price $421.75 / each

Technical Specs

  • Item Electric Infrared Panel Heater
  • Voltage 120
  • Watts 1500
  • Number of Lamps 1
  • BtuH Output 5120
  • Beam Pattern 60 Degrees
  • Housing Material Steel
  • Amps @ 1 Phase 12.5
  • Height 72"
  • Width 48"
  • Element Type Quartz Tube, Frosted
  • Mounting Type Stand
  • Indoor/Outdoor Indoor
  • Radiant Efficiency 60%
HP-11-QT
240
11200
7
(5" on Panel) 30"
38226
20-ga. Steel Cabinet
46.70
26.88
61"
77"

$6,262.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,262.00 / each

Technical Specs

  • Item Electric Infrared Panel Heater
  • Voltage 240
  • Watts 11200
  • Number of Lamps 7
  • Length (5" on Panel) 30"
  • BtuH Output 38226
  • Housing Material 20-ga. Steel Cabinet
  • Amps @ 1 Phase 46.70
  • Amps @ 3 Phase 26.88
  • Height 61"
  • Width 77"
  • Indoor/Outdoor Indoor
HP-5-QT
240
4800
4
(5" on Panel) 30"
16,382
20-ga. Steel Cabinet
20.00
11.52
56-1/2"
44-5/8"

$3,106.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,106.00 / each

Technical Specs

  • Item Electric Infrared Panel Heater
  • Voltage 240
  • Watts 4800
  • Number of Lamps 4
  • Length (5" on Panel) 30"
  • BtuH Output 16,382
  • Housing Material 20-ga. Steel Cabinet
  • Amps @ 1 Phase 20.00
  • Amps @ 3 Phase 11.52
  • Height 56-1/2"
  • Width 44-5/8"
  • Indoor/Outdoor Indoor
HP-6-QT
240
6400
4
(5" on Panel) 30"
21843
20-ga. Steel Cabinet
26.70
15.36
61"
44"

$3,809.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,809.00 / each

Technical Specs

  • Item Electric Infrared Panel Heater
  • Voltage 240
  • Watts 6400
  • Number of Lamps 4
  • Length (5" on Panel) 30"
  • BtuH Output 21843
  • Housing Material 20-ga. Steel Cabinet
  • Amps @ 1 Phase 26.70
  • Amps @ 3 Phase 15.36
  • Height 61"
  • Width 44"
  • Indoor/Outdoor Indoor
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms