Skip Content

 
FOSTORIA

Electric Infrared Heater

Electric Infrared Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electric Infrared Heater 
  • Indoor/Outdoor Indoor/Outdoor 
Voltage
Please Select
Watts
Please Select
Number of Lamps
Please Select
Length
Please Select
BtuH Output
Please Select
Beam Pattern
Please Select
Housing Material
Please Select
Amps @ 1 Phase
Please Select
Amps @ 3 Phase
Please Select
Height
Please Select
Width
Please Select
Element Type
Please Select
Mounting Type
Please Select
Radiant Efficiency
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Voltage
Watts
Number of Lamps
Length
BtuH Output
Beam Pattern
Housing Material
Amps @ 1 Phase
Amps @ 3 Phase
Height
Width
Element Type
Mounting Type
Radiant Efficiency
Price
Qty
Please use Qty box to add item(s) to cart.
FHK-212-1CA
120
1800
1
12"
6142
60 Degrees
Aluminum
15
28-1/2"
12"
Metal Sheath, Urod
Standing Unit
50%

$405.00 / each

Enter location to check availability
Catalog Page #  NA

Price $405.00 / each

Technical Specs

  • Item Electric Infrared Heater
  • Voltage 120
  • Watts 1800
  • Number of Lamps 1
  • Length 12"
  • BtuH Output 6142
  • Beam Pattern 60 Degrees
  • Housing Material Aluminum
  • Amps @ 1 Phase 15
  • Height 28-1/2"
  • Width 12"
  • Element Type Metal Sheath, Urod
  • Mounting Type Standing Unit
  • Indoor/Outdoor Indoor/Outdoor
  • Radiant Efficiency 50%
CH-2212-1C
120
2000/1000
2
23"
6824/3412
90 Degrees
Steel
16.67/8.33
3-3/4"
11"
Quartz Tube, Frosted
Suspended/Cart Mount
60%

$534.50 / each

Enter location to check availability
Catalog Page #  3840 

Price $534.50 / each

Technical Specs

  • Item Electric Infrared Heater
  • Voltage 120
  • Watts 2000/1000
  • Number of Lamps 2
  • Length 23"
  • BtuH Output 6824/3412
  • Beam Pattern 90 Degrees
  • Housing Material Steel
  • Amps @ 1 Phase 16.67/8.33
  • Height 3-3/4"
  • Width 11"
  • Element Type Quartz Tube, Frosted
  • Mounting Type Suspended/Cart Mount
  • Indoor/Outdoor Indoor/Outdoor
  • Radiant Efficiency 60%
FHK-424-1A
240
4500
1
12"
15,354
60 Degrees
Aluminum
18.75
48"
12"
Metal Sheath, Urod
Standing Unit
50%

$502.00 / each

Enter location to check availability
Catalog Page #  NA

Price $502.00 / each

Technical Specs

  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 4500
  • Number of Lamps 1
  • Length 12"
  • BtuH Output 15,354
  • Beam Pattern 60 Degrees
  • Housing Material Aluminum
  • Amps @ 1 Phase 18.75
  • Height 48"
  • Width 12"
  • Element Type Metal Sheath, Urod
  • Mounting Type Standing Unit
  • Indoor/Outdoor Indoor/Outdoor
  • Radiant Efficiency 50%
CH-6424-1C
240
5700/2850
4
32"
19,449/9554
90 Degrees
Steel
23.75/11.67
3-3/4"
19"
Quartz Tube, Frosted
Suspended/Cart Mount
60%

$961.50 / each

Enter location to check availability
Catalog Page #  3840 

Price $961.50 / each

Technical Specs

  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 5700/2850
  • Number of Lamps 4
  • Length 32"
  • BtuH Output 19,449/9554
  • Beam Pattern 90 Degrees
  • Housing Material Steel
  • Amps @ 1 Phase 23.75/11.67
  • Height 3-3/4"
  • Width 19"
  • Element Type Quartz Tube, Frosted
  • Mounting Type Suspended/Cart Mount
  • Indoor/Outdoor Indoor/Outdoor
  • Radiant Efficiency 60%
FHK-1348-3A
480
13500
3
19"
46,076
60 Degrees
Aluminum
28.13
17
58"
27-1/2"
Metal Sheath, Urod
Carted Unit
50%

$1,211.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,211.00 / each

Technical Specs

  • Item Electric Infrared Heater
  • Voltage 480
  • Watts 13500
  • Number of Lamps 3
  • Length 19"
  • BtuH Output 46,076
  • Beam Pattern 60 Degrees
  • Housing Material Aluminum
  • Amps @ 1 Phase 28.13
  • Amps @ 3 Phase 17
  • Height 58"
  • Width 27-1/2"
  • Element Type Metal Sheath, Urod
  • Mounting Type Carted Unit
  • Indoor/Outdoor Indoor/Outdoor
  • Radiant Efficiency 50%
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More