Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
FOSTORIA

Electric Infrared Heater, Indoor, Outdoor, Ceiling/Suspended, Voltage 208, Watts 1600

  • Item# 3WA95
  • Mfr. Model# RPH-208-A
  • Catalog Page# 3141
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor, Outdoor, Ceiling/Suspended, Voltage 208, Watts 1600 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $278.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Ceiling, Suspended
  • Watts 1600
  • BtuH Output 5460
  • Heater Voltage 208VAC
  • Electric Heater Phase 1
  • Number of Lamps 1
  • Length 24"
  • Beam Pattern 30 Degrees
  • Housing Material Stainless Steel
  • Amps @ 1 Phase 7.70
  • Height 4-1/2"
  • Width 5-3/8"
  • Element Type Quartz Lamp, Red
  • Radiant Efficiency 96%
  • Infrared Electromagnetic Wave Type Short Wave
  • Finish Grain Line
  • NEMA Plug HSW NEMA
  • Cord Type 3 Wire Grounded
  • Standards ETL
  • Heat Pattern Coverage @ Floor (10 Ft.) 13 x 12
  • Heat Pattern Coverage @ Floor (12 Ft.) 15 x 14
  • Heat Pattern Coverage @ Floor (8 Ft.) 10 x 10
  • Watts Delivered/Sq.-Ft. 10 17
  • Watts Delivered/Sq.-Ft. 12 10
  • Watts Delivered/Sq.-Ft. 8 23
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.