Skip Content

NC
FOSTORIA

Electric Infrared Heater, Indoor, Outdoor, Ceiling/Suspended, Voltage 480, Watts 7300

  • Item # 2KCY7
  • My Part #
  • Mfr. Model # 462-90-THSS-480V
  • Catalog Page # 3078
  • UNSPSC # 40101819
Electric Infrared Heater,BtuH 24,908 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $873.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FOSTORIA® electric infrared heater is ideal for suspended, totally exposed outdoor and indoor spot and wide area heating. Mount on wall or ceiling, heater tilts horizontally to 45° and can be recessed. Includes built-in surface mounting hardware.

View More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Ceiling, Suspended
  • Watts 7300
  • BtuH Output 24,908
  • Heater Voltage 480VAC
  • Electric Heater Phase 1
  • Number of Lamps 2
  • Length 46"
  • Beam Pattern 90 Degrees
  • Housing Material Stainless Steel
  • Amps @ 1 Phase 15.20
  • Height 11"
  • Width 15"
  • Element Type Quartz Lamp, Clear
  • Radiant Efficiency 96%
  • Infrared Electromagnetic Wave Type Short Wave
  • Finish Stainless Steel
  • Cord Type Hard Wired
  • Standards ETL
  • Includes Elements, Mounting Brackets
  • Heat Pattern Coverage @ Floor (10 Ft.) 19 x 16
  • Heat Pattern Coverage @ Floor (12 Ft.) 23 x 20
  • Heat Pattern Coverage @ Floor (14 Ft.) 27 x 24
  • Heat Pattern Coverage @ Floor (4 Ft.) 24
  • Heat Pattern Coverage @ Floor (6 Ft.) 16
  • Heat Pattern Coverage @ Floor (8 Ft.) 11
  • Lumens 58,400
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.