Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
FOSTORIA

Electric Infrared Heater, Indoor and Outdoor, Ceiling/Suspended, Voltage 480, Watts 3200

  • Item # 2KCX7
  • Mfr. Model # 222-90-TH-480V
  • Catalog Page # 3140
  • UNSPSC # 40101819
Electric Infrared Heater, Indoor and Outdoor, Ceiling/Suspended, Voltage 480, Watts 3200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $530.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FOSTORIA® electric infrared heater is ideal for suspended, totally exposed outdoor and indoor spot and wide area heating. Mount on wall or ceiling, heater tilts horizontally to 45° and can be recessed. Includes built-in surface mounting hardware.

View More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Ceiling, Suspended
  • Watts 3200
  • BtuH Output 10,918
  • Heater Voltage 480VAC
  • Electric Heater Phase 1/3
  • Number of Lamps 2
  • Length 24"
  • Beam Pattern 90 Degrees
  • Housing Material 20 Gauge Galvannealed
  • Amps @ 1 Phase 6.67
  • Amps @ 3 Phase 3.80
  • Height 11"
  • Width 15"
  • Element Type Quartz Lamp, Clear
  • Radiant Efficiency 96%
  • Infrared Electromagnetic Wave Type Short Wave
  • Finish Powder Coated Bronze
  • Cord Type Hard Wired
  • Standards ETL
  • Includes Elements, Mounting Brackets
  • Heat Pattern Coverage @ Floor (10 Ft.) 17 x 16
  • Heat Pattern Coverage @ Floor (12 Ft.) 21 x 20
  • Heat Pattern Coverage @ Floor (4 Ft.) 12
  • Heat Pattern Coverage @ Floor (6 Ft.) 8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Electric Infrared Heater, Indoor and Outdoor, Ceiling/Suspended, Voltage 480, Watts 3200 is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from If you decide to buy this unit be aware that it only comes with clear quartz bulbs. these are basically 1600w yellow lamps and are very bright. If you want the red color that are shown in most infrared picture advertisements you have to get the red quartz lamps.In the case of this particular unit you need the ruby red vycor sleeves at $95 a pop. they are not listed in the optional accessories for this unit but Grainger does carry them at almost twice the price of other online retailers.The three star rating is only due to the product descriptions and the seemingly odd setup to comparable units. We didn't want a light source, just a heat source.
Date published: 2012-11-29
  • y_2017, m_6, d_19, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2KCX7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.