Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Electric Infrared Heater, Indoor, Ceiling, Voltage 240, Watts 6000

  • Item# 2E972
  • Mfr. Model# CH6243A
  • Catalog Page# N/A
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor, Ceiling, Voltage 240, Watts 6000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor
  • Mounting Type Ceiling
  • Watts 6000
  • BtuH Output 20,472
  • Voltage 240
  • Amps @ 1 Phase 25
  • Amps @ 3 Phase 14.50
  • Beam Pattern 60 Degrees
  • Number of Lamps 3
  • Height 6-1/2"
  • Width 20"
  • Length 27"
  • Housing Material Aluminum
  • Phase 3
  • Finish Gold Anodized
  • Cord Type Hard Wired
  • Heat Pattern Coverage @ Floor (10 Ft.) 12 x 10
  • Heat Pattern Coverage @ Floor (12 Ft.) 14 x 12
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 x 14
  • Heat Pattern Coverage @ Floor (16 Ft.) 18 x 16
  • Heat Pattern Coverage @ Floor (18 Ft.) 20 x 18
  • Heat Pattern Coverage @ Floor (20 Ft.) 22 x 20
  • Heat Pattern Coverage @ Floor (8 Ft.) 10 x 8
  • Watts Delivered/Sq.-Ft. 10 50
  • Watts Delivered/Sq.-Ft. 12 38
  • Watts Delivered/Sq.-Ft. 14 25
  • Watts Delivered/Sq.-Ft. 16 20
  • Watts Delivered/Sq.-Ft. 18 16.7
  • Watts Delivered/Sq.-Ft. 20 13.6
  • Watts Delivered/Sq.-Ft. 8 75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None