Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Electric Infrared Heater, Indoor/Outdoor, Standing Unit, Voltage 480, Watts 4500

  • Item# 2E528
  • Mfr. Model# FHK-448-1A
  • Catalog Page# N/A
  • UNSPSC# 40101819
Electric Infrared Heater, Indoor/Outdoor, Standing Unit, Voltage 480, Watts 4500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Element Type Metal Sheath, Urod
  • Radiant Efficiency 50%
  • Mounting Type Standing Unit
  • Watts 4500
  • BtuH Output 15,354
  • Voltage 480
  • Amps @ 1 Phase 9.38
  • Beam Pattern 60 Degrees
  • Number of Lamps 1
  • Infrared Electromagnetic Wave Type Medium Wave
  • Height 48"
  • Width 12"
  • Length 12"
  • Housing Material Aluminum
  • Phase 1
  • Finish Gold Anodized
  • Cord Type Hard Wired
  • Includes Safety Screen, Stand, (3) Wire Terminal Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms