Skip Content

DV
FOSTORIA

Electric Infrared Heater, Indoor, Ceiling/Suspended, Voltage 240, Watts 13,500

  • Item # 20HN48
  • My Part #
  • Mfr. Model # MR-1324-3
  • Catalog Page # N/A
  • UNSPSC # 40101824
Electric Infrared Heater,BtuH 46,076 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor Only
  • Electric Heater Item Electric Infrared Heater
  • Heater Mounting Type Ceiling, Suspended
  • Watts 13,500
  • BtuH Output 46,076
  • Heater Voltage 240VAC
  • Electric Heater Phase 3
  • Number of Lamps 3
  • Length 50-1/2"
  • Beam Pattern 60
  • Housing Material Aluminum
  • Amps @ 3 Phase 33
  • Height 7-1/2"
  • Width 20"
  • Element Type Metal Sheath, Urod
  • Radiant Efficiency 50%
  • Infrared Electromagnetic Wave Type Medium Wave
  • Finish Aluminum, Gold Anodized
  • Standards ETL C/US
  • Includes Fully Assembled, 4-Gang Electrical Enclosure with 6" Conduit and Fasteners
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Heat Pattern Coverage @ Floor (12 Ft.) 15 x 12
  • Heat Pattern Coverage @ Floor (14 Ft.) 18 x 16
  • Heat Pattern Coverage @ Floor (16 Ft.) 21 x 18
  • Heat Pattern Coverage @ Floor (18 Ft.) 23 x 20
  • Heat Pattern Coverage @ Floor (20 Ft.) 26 x 22
  • Heat Pattern Coverage @ Floor (22 Ft.) 29 x 22
  • Watts Delivered/Sq.-Ft. 12 69
  • Watts Delivered/Sq.-Ft. 14 47
  • Watts Delivered/Sq.-Ft. 16 36
  • Watts Delivered/Sq.-Ft. 18 29
  • Watts Delivered/Sq.-Ft. 20 24
  • Watts Delivered/Sq.-Ft. 22 21
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products