Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FOSTORIA

Electric Infrared Heater, Indoor, Ceiling/Suspended, Voltage 208, Watts 6000

  • Item# 20HN44
  • Mfr. Model# MR-620-3
  • Catalog Page# N/A
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor, Ceiling/Suspended, Voltage 208, Watts 6000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor
  • Element Type Metal Sheath, Urod
  • Radiant Efficiency 50%
  • Mounting Type Ceiling/Suspended
  • Watts 6000
  • BtuH Output 20,478
  • Voltage 208
  • Amps @ 1 Phase 29
  • Amps @ 3 Phase 17
  • Beam Pattern 60
  • Number of Lamps 3
  • Infrared Electromagnetic Wave Type Medium Wave
  • Height 7-1/2"
  • Width 19-29/32"
  • Length 30-39/64"
  • Housing Material Aluminum
  • Phase 1 or 3
  • Finish Aluminum, Gold Anodized
  • Standards ETL C/US
  • Includes Fully Assembled, 4-Gang Electrical Enclosure with 6" Conduit and Fasteners
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Heat Pattern Coverage @ Floor (10 Ft.) 12 x 10
  • Heat Pattern Coverage @ Floor (12 Ft.) 14 x 12
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 x 14
  • Heat Pattern Coverage @ Floor (16 Ft.) 18 x 16
  • Heat Pattern Coverage @ Floor (18 Ft.) 20 x 18
  • Heat Pattern Coverage @ Floor (20 Ft.) 22 x 20
  • Watts Delivered/Sq.-Ft. 10 50
  • Watts Delivered/Sq.-Ft. 12 36
  • Watts Delivered/Sq.-Ft. 14 27
  • Watts Delivered/Sq.-Ft. 16 21
  • Watts Delivered/Sq.-Ft. 18 17
  • Watts Delivered/Sq.-Ft. 20 14
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms