Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Electric Infrared Heater, Indoor, Ceiling/Suspended, Voltage 208, Watts 4500

  • Item# 20HN41
  • Mfr. Model# MR-420-1
  • Catalog Page# N/A
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor, Ceiling/Suspended, Voltage 208, Watts 4500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Good for high-vibration areas; horizontal or vertical mounting. May be suspended by 14- or 16-ga. hardware chain or rigid mounted with angle iron. L brackets included. Not recommended for permanent outdoor installation.

View More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor
  • Element Type Metal Sheath, Urod
  • Radiant Efficiency 50%
  • Mounting Type Ceiling/Suspended
  • Watts 4500
  • BtuH Output 15,359
  • Voltage 208
  • Amps @ 1 Phase 21.6
  • Beam Pattern 60
  • Number of Lamps 1
  • Infrared Electromagnetic Wave Type Medium Wave
  • Height 7-1/2"
  • Width 9"
  • Length 48-1/2"
  • Housing Material Aluminum
  • Phase 1
  • Finish Aluminum, Gold Anodized
  • Standards ETL C/US
  • Includes Fully Assembled, 4-Gang Electrical Enclosure with 6" Conduit and Fasteners
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Heat Pattern Coverage @ Floor (10 Ft.) 11 x 10
  • Heat Pattern Coverage @ Floor (12 Ft.) 13 x 12
  • Heat Pattern Coverage @ Floor (14 Ft.) 15 x 14
  • Watts Delivered/Sq.-Ft. 8 62.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms