Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FOSTORIA

Electric Infrared Heater, Indoor, Suspended, Voltage 240, Watts 27000

  • Item# 15A743
  • Mfr. Model# CH-2724-3C
  • Catalog Page# N/A
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor, Suspended, Voltage 240, Watts 27000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor
  • Mounting Type Suspended
  • Watts 27000
  • BtuH Output 92,124
  • Voltage 240
  • Amps @ 3 Phase 64.8
  • Beam Pattern 60 Degrees
  • Number of Lamps 6
  • Height 15"
  • Width 27-7/8"
  • Length 96-7/8"
  • Housing Material Aluminum
  • Phase 3
  • Finish Gold Anodized
  • NEMA Plug 5-20P
  • Cord Length 15 ft.
  • Cord Type 18/3 with Molded Plug
  • Standards ETL
  • Includes Metal Sheath U Rod
  • Heat Pattern Coverage @ Floor (16 Ft.) 24 x 19
  • Heat Pattern Coverage @ Floor (18 Ft.) 26 x 21
  • Heat Pattern Coverage @ Floor (20 Ft.) 28 x 23
  • Heat Pattern Coverage @ Floor (22 Ft.) 30 x 25
  • Watts Delivered/Sq.-Ft. 16 59
  • Watts Delivered/Sq.-Ft. 18 49
  • Watts Delivered/Sq.-Ft. 20 42
  • Watts Delivered/Sq.-Ft. 22 36
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None