Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Electric Infrared Heater, Indoor, Suspended, Voltage 480, Watts 13500

  • Item# 15A742
  • Mfr. Model# CH-1348-3B
  • Catalog Page# N/A
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor, Suspended, Voltage 480, Watts 13500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor
  • Mounting Type Suspended
  • Watts 13500
  • BtuH Output 46,062
  • Voltage 480
  • Amps @ 1 Phase 29
  • Amps @ 3 Phase 17
  • Beam Pattern 60 Degrees
  • Number of Lamps 3
  • Height 7-1/2"
  • Width 20"
  • Length 50-1/2"
  • Housing Material Aluminum
  • Phase 3
  • Finish Gold Anodized
  • Cord Type Hard Wired
  • Standards ETL
  • Includes Metal Sheath U Rod
  • Heat Pattern Coverage @ Floor (12 Ft.) 15 x 12
  • Heat Pattern Coverage @ Floor (14 Ft.) 18 x 16
  • Heat Pattern Coverage @ Floor (16 Ft.) 21 x 18
  • Heat Pattern Coverage @ Floor (18 Ft.) 23 x 20
  • Heat Pattern Coverage @ Floor (20 Ft.) 26 x 22
  • Heat Pattern Coverage @ Floor (22 Ft.) 29 x 22
  • Watts Delivered/Sq.-Ft. 12 69
  • Watts Delivered/Sq.-Ft. 14 47
  • Watts Delivered/Sq.-Ft. 16 36
  • Watts Delivered/Sq.-Ft. 18 29
  • Watts Delivered/Sq.-Ft. 20 24
  • Watts Delivered/Sq.-Ft. 22 21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.