Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Electric Infrared Heater, Indoor, Suspended, Voltage 480, Watts 6000

  • Item# 15A739
  • Mfr. Model# CH-648-3C
  • Catalog Page# N/A
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor, Suspended, Voltage 480, Watts 6000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor
  • Mounting Type Suspended
  • Watts 6000
  • BtuH Output 20,472
  • Voltage 480
  • Amps @ 1 Phase 13
  • Amps @ 3 Phase 7.5
  • Beam Pattern 60 Degrees
  • Number of Lamps 3
  • Height 7-1/2"
  • Width 19-8/9"
  • Length 30-5/8"
  • Housing Material Aluminum
  • Phase 1 or 3
  • Finish Gold Anodized
  • Cord Type Hard Wired
  • Standards ETL
  • Includes Metal Sheath U Rod
  • Heat Pattern Coverage @ Floor (10 Ft.) 12 x 10
  • Heat Pattern Coverage @ Floor (12 Ft.) 14 x 12
  • Heat Pattern Coverage @ Floor (14 Ft.) 16 x 14
  • Heat Pattern Coverage @ Floor (16 Ft.) 18 x 16
  • Heat Pattern Coverage @ Floor (18 Ft.) 20 x 18
  • Heat Pattern Coverage @ Floor (20 Ft.) 22 x 20
  • Watts Delivered/Sq.-Ft. 10 50
  • Watts Delivered/Sq.-Ft. 12 36
  • Watts Delivered/Sq.-Ft. 14 27
  • Watts Delivered/Sq.-Ft. 16 21
  • Watts Delivered/Sq.-Ft. 18 17
  • Watts Delivered/Sq.-Ft. 20 14
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.