Skip Content

DV
FOSTORIA

Electric Infrared Heater, Indoor, Suspended, Voltage 240, Watts 4500

  • Item # 15A735
  • My Part #
  • Mfr. Model # CH-424-1C
  • Catalog Page # N/A
  • UNSPSC # 40101824
Electric Infrared Heater,15,354 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Usage Indoor Only
  • Watts 4500
  • BtuH Output 15,354
  • Number of Lamps 1
  • Length 48-1/2"
  • Beam Pattern 60
  • Housing Material Aluminum
  • Amps @ 1 Phase 18.8
  • Height 7-1/2"
  • Width 9"
  • Finish Gold Anodized
  • Cord Type Hard Wired
  • Standards ETL
  • Includes Metal Sheath U Rod
  • Heat Pattern Coverage @ Floor (10 Ft.) 11 x 10
  • Heat Pattern Coverage @ Floor (12 Ft.) 13 x 12
  • Heat Pattern Coverage @ Floor (14 Ft.) 15 x 14
  • Heat Pattern Coverage @ Floor (8 Ft.) 9 x 8
  • Watts Delivered/Sq.-Ft. 10 41
  • Watts Delivered/Sq.-Ft. 12 29
  • Watts Delivered/Sq.-Ft. 14 21
  • Watts Delivered/Sq.-Ft. 8 63
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products