Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Fluorescent Dock Light, 40" Arm Length, 55 Lamp Watts, 120 Voltage

  • Item# 2YDT9
  • Mfr. Model# DKL-40VA-FL-A
  • Catalog Page# 661
  • UNSPSC# 39111516
Fluorescent Dock Light, 40" Arm Length, 55 Lamp Watts, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $280.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluorescent

• Rated avg. life: 10,000 hr.
High-efficiency fixture has a bright aluminum inner reflector for high lumen output with cool operation. Designed for short-range indoor use.
Dock Lights

• 120V
Lightheads swivel up to 180° to provide illumination inside trailers, docks, staging areas, and work stations. Lights have a wire guard, cordset, 1-1/2" square tubing arm, and heavy-duty On/Off switch.
Fostoria units are ETL Listed for U.S. and Canada.

View More

Technical Specs

  • Item Dock Light
  • Lamp Type Fluorescent
  • Lamp Watts 55
  • Voltage 120
  • Arm Length 40"
  • Number of Arms 2
  • Lamp Included Yes
  • Reflector Material Aluminum
  • Lighthead Material Spun Aluminum
  • Finish Powder Coated Yellow
  • Switch Type On/Off Switch
  • Cord Length 5 ft.
  • Swivel Angle 180 Degrees
  • Square Tubing Size 1-1/2"
  • Mounting Type Wall
  • Standards UL Listed, ETL US/C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.