Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOSTORIA

Quartz Halogen Dock Light, 40" Arm Length, 500 Lamp Watts, 120 Voltage

  • Item# 1MBH5
  • Mfr. Model# DKL-40VA-SQH-B
  • Catalog Page# N/A
  • UNSPSC# 39111516
Quartz Halogen Dock Light, 40" Arm Length, 500 Lamp Watts, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dock Light
  • Lamp Type Quartz Halogen
  • Lamp Watts 500
  • Voltage 120
  • Arm Length 40"
  • Number of Arms 2
  • Lamp Included Yes
  • Reflector Material Aluminum, brushed
  • Lighthead Material Cast Aluminum
  • Finish Powder Coated Hi Visibility Yellow
  • Switch Type Motion Sensor
  • Cord Length 5 ft.
  • Swivel Angle 180 Degrees
  • Square Tubing Size 1-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.