Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FOSTORIA

23-1/4" x 21-13/32" x 39" Fan Forced Electric Salamander Heater, Yellow/Black, 480VAC

  • Item # 3E217
  • My Part #
  • Mfr. Model # FES-1548-3E
  • Catalog Page # 3068
  • UNSPSC # 40101819
23-1/4" x 21-13/32" x 39" Fan Forced Electric Salamander Heater, Yellow/Black, 480VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 64.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides you with clean, instant, odor-free heat and is mounted on a cart to ease transport. Features 3-position switch: Off/Thermostat Control/Continuous On, with setting for fan-only operation. Automatic overheat protection. Turbo-flow design helps increase airflow, projects heat to greater distances, and provides quieter operation.

View More

Technical Specs

  • Item Electric Salamander Heater
  • Electric Heater Item Electric Salamander Heater
  • Heating Method Fan Forced
  • Oscillating No
  • Heater Voltage 480VAC
  • Watts 15,000
  • Height 39"
  • Width 23-1/4"
  • Depth 21-13/32"
  • Hz 60
  • Electric Heater Phase 3
  • Amps AC 18.0
  • kW 15
  • BtuH Output 51,195
  • Cord Length N/A
  • NEMA Plug Configuration Hard Wired
  • Color Yellow/Black
  • Air Temp. Rise 45 Degrees F
  • Number of Heat Settings 1
  • Safety Features Long Life Finned Tubular Heating Elements, Safety Yellow Heater Enclosure with Safety Screens On Both Air Intake and Output Openings, High Limit Thermal Cutout Switch
  • Manufacturers Warranty Length 1 yr.
  • Standards UL/CUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.