Skip Content

TP
FOSTER

Aluminum, Steel Universal Quick Coupler Body

  • Item # 32V279
  • My Part #
  • Mfr. Model # SVPCA62.R
  • Catalog Page # 2580
  • UNSPSC # 27131613
Coupler Body,Rubber Hose Barb,3/8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quick Coupler Body
  • Interchange Type - Quick Connect Universal Interchange
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Body Size - Quick Connect Air Couplings 3/8"
  • Barb Size - Quick Connect Air Couplings 3/8"
  • Max. Pressure - Quick Connect Air Couplings 300 psi
  • Locking Type - Quick Connect Air Couplings Safety Vent
  • Material - Quick Connect Air Couplings Aluminum, Steel
  • Seals - Quick Connect Air Couplings Buna-N
  • Max. Flow 68 cfm
  • Finish Plastic Covered
  • Color Code Blue
  • Temp. Range 0 Degrees to 150 Degrees F
  • Application Safety Vent Coupler with Non Marring Plastic Sleeve to Prevent Damage to Painted Surfaces
  • Includes Socket Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.