Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FORTUNA Reusable Glass Syringe: 30 mL Capacity - mL, Luer Lock, Borosilicate Glass, Reusable

Item 
19G363
Mfr. Model 
7.140-44

Product Details

Catalog Page
631
Capacity - mL
30 mL
Syringe Type
Luer Lock
Barrel Material
Borosilicate Glass
Tip Material
Borosilicate Glass
Replaceable Tip
No
Compatible Needles
Sharp, Tri-Bevel Needles
Capacity - oz
1.01 fl oz
Includes Needles
No
Includes Graduations
Yes
Brand
FORTUNA
Plunger Material
Borosilicate Glass
Individually Packaged
Yes
Reusable
Reusable
Attachment Type
Luer Lock
Material
Borosilicate Glass; Nickel-Coated Brass
Standards
ISO Certified
Features
For Laboratory and Veterinary Use Only
Color
Clear
UNSPSC
41122001
Country of Origin
Italy (subject to change)
Product Description

Luer lock syringes have a thread that the needle rotates onto to lock it in place to prevent the needle from coming loose.