Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FORTUNA Reusable Glass Syringe: 1 mL Capacity - mL, Luer Slip, Borosilicate Glass, Reusable

Item 
19G348
Mfr. Model 
7.102-21

Product Details

Catalog Page
N/A
Capacity - mL
1 mL
Syringe Type
Luer Slip
Barrel Material
Borosilicate Glass
Tip Material
Borosilicate Glass
Replaceable Tip
No
Compatible Needles
Sharp, Tri-Bevel Needles
Capacity - oz
0.03 fl oz
Includes Needles
No
Includes Graduations
Yes
Brand
FORTUNA
Plunger Material
Borosilicate Glass
Individually Packaged
Yes
Reusable
Reusable
Attachment Type
Luer Slip
Material
Borosilicate Glass
Standards
ISO Certified
Features
For Laboratory and Veterinary Use Only
Color
Clear
UNSPSC
41122001
Country of Origin
Italy (subject to change)
Product Description

Luer slip syringes have a smooth connection and use friction to hold the needle securely in place.