Navigation Menu New

Access My Account, Order History, Lists and more here.

3WMW3 6901-005 UNSPSC # 47131905

Tap image to zoom.

Roll over image to zoom.

Spill Kit, Neutralizes Chemical Type Formaldehyde, Container Type Bucket

  • Item # 3WMW3
  • Mfr. Model # 6901-005
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These spill kits contain formaldehyde-neutralizing sorbents that solidify spills for easy cleanup and safe disposal. These loose sorbents also neutralize hazardous vapors. Kits come in a bucket with a gasketed lid for temporary storage of used sorbents.

Technical Specs

  • Item Formaldehyde Neutralizer Kit
  • Product Type Spill Kit
  • Neutralizes Chemical Type Formaldehyde
  • Fluid Compatibility Harsh Chemicals
  • Number of Shelves 0
  • Container Size 12 in W x 12 in L x 15 in H
  • Number of Pads Included 0
  • Container Type Bucket
  • UV Resistant No
  • Land Fill Disposable No
  • Product Weight 20 lb
  • Static Dissipative No
  • Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, 2 gal Absorber/Neutralizer, Broom, Disposal Bag, Dust Pan, Instructions

These spill kits contain formaldehyde-neutralizing sorbents that solidify spills for easy cleanup and safe disposal. These loose sorbents also neutralize hazardous vapors. Kits come in a bucket with a gasketed lid for temporary storage of used sorbents.

Back to Top