Skip Content
TP
FOREVERBOLT

M16x30.00mm O.D., Flat Washer, Stainless Steel, 18-8, NL-19(SM), PK25

  • Item # 36RL25
  • Mfr. Model # FBMWASH16P25
  • Catalog Page # 2144
  • UNSPSC # 31161807
M16x30.00mm O.D., Flat Washer, Stainless Steel, 18-8, NL-19(SM), PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Megaphone How can we improve our Product Images?
Web Price $16.86 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.62 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Metric
  • Washer Material Grade 18-8
  • Fastener Finish NL-19(SM)
  • Fits Bolt Sizes M16
  • Washer Inside Dia. 17.00mm
  • Washer Outside Dia. 30.00mm
  • Thickness 3mm
  • Thickness Tolerance +/-0.30mm
  • Color Silver
  • Application Load Distribution, Spacing
  • For Use With Bolts, Nuts, Screws, Studs
  • Washer Standards DIN 125A
  • Package Weight 0.62
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.