Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
FORCEFLEX

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Black/Hi-Visibility Yellow, XL

  • Item# 40P588
  • Mfr. Model# KV200XL
  • Catalog Page# 2089
  • Catalog Group# H4202
  • UNSPSC# 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Black/Hi-Visibility Yellow, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $99.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.57 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Molded TPR cage protects back of hand and knuckles from impact. Clarino® synthetic leather palm is polyurethane-coated for grip, tactile sensitivity, and abrasion and chemical resistance. Kevlar® lining provides cut and thermal protection. Comfortable, breathable mesh fabric back.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Uncoated
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • Color Black/Hi-Visibility Yellow
  • Cuff Hook-and-Loop
  • Size XL
  • Back Material TPR
  • Thumb Style Wing
  • Finger Style Full
  • Knuckle Padding Material Rubberized
  • Palm Material Synthetic Leather
  • Finger Material Synthetic Leather
  • Application Construction, Carpentry, Material Handling, Hand/Power Tool Use, Light Demolition, Search and Rescue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.