Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FORANE

R-407A Refrigerant, 25 lb. Cylinder

  • Item# 4LFC2
  • Mfr. Model# R407A
  • Catalog Page# 3764
  • UNSPSC# 40151607
R-407A Refrigerant, 25 lb. Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Call for Pricing

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep additional refrigerant on hand for quick replacement, to limit downtime. This cylinder features a pressure relief device.

The Federal Clean Air Act restricts the sale and use of CFC and HCFC refrigerants to technicians certified by an EPA-approved testing organization. Refrigerant prices are subject to change without notice. Call 1-800-GRAINGER (472-4643) for current market price.

View More

Technical Specs

  • Item Refrigerant
  • Refrigerant Type R-407A
  • Container Type Cylinder
  • Container Size 25 lb.
  • Cylinder Color Light Green
  • Lubricant Polyol Ester
  • Application Retrofit For Medium And Low Temp Refrigeration Systems.
  • Includes Built In Handle and Stand
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.