Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FORANE

R-22 Refrigerant, 50 lb. Cylinder

  • Item# 2W199
  • Mfr. Model# R-22
  • Catalog Page# N/A
  • UNSPSC# 40151607
R-22 Refrigerant, 50 lb. Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Refrigerant
  • Refrigerant Type R-22
  • Container Type Cylinder
  • Container Size 50 lb.
  • Cylinder Color Green
  • Lubricant Mineral Oil, Alkyl Benzene, Polyester
  • Application Stationary Air Conditioning Systems, Existing or New Equipment Designed for R-22, Including Medium Temperature Refrigeration Systems.
  • Includes Built In Handle and Stand
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.