Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FORANE

R-507A Refrigerant, 25 lb. Cylinder

  • Item # 6U580
  • My Part #
  • Mfr. Model # R-507
  • Catalog Page # 3013
  • UNSPSC # 40151607
R-507A Refrigerant, 25 lb. Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Call for Pricing
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep additional refrigerant on hand for quick replacement, to limit downtime. This cylinder features a pressure relief device.

The Federal Clean Air Act restricts the sale and use of CFC and HCFC refrigerants to technicians certified by an EPA-approved testing organization. Refrigerant prices are subject to change without notice. Call 1-800-GRAINGER (472-4643) for current market price.

View More

Technical Specs

  • Item Refrigerant
  • Refrigerant Type R-507A
  • Container Type Cylinder
  • Container Size 25 lb.
  • Cylinder Color Teal
  • Lubricant Polyol Ester
  • Application Disposable Cylinder for New and Existing Equipment in Supermarket, Food Service, Ice Machine and Other Medium and Low Temperature Applications.
  • Includes Built In Handle and Stand
  • Standards OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.