Skip Content
WV
FOOTPRINT TOOLS

Low Angle Block Plane,7 In

  • Item # 3KYG3
  • My Part #
  • Mfr. Model # 280014
  • Catalog Page # N/A
  • UNSPSC # 27111903
Low Angle Block Plane,7 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Low Angle Block Plane
  • Overall Length 7"
  • Overall Width 2"
  • Blade Width 1"
  • Blade Thickness 0.1"
  • Bed Angle 13-1/2 Degrees
  • Cutting Angle 13-1/2 Degrees
  • Body Material Cast Iron
  • Blade Material High Carbon Steel
  • Knob Wood
  • Handle Material Wood
  • Adjustable Cutter for Depth and Alignment
  • Cam Quick Release Cam Lock For Blade Removal
  • Application For End Grain And Plastic Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.