Skip Content

DV
FONE ZONE

20" x 12" x 81" Cell Phone Charging Station Compatible With Most Major Cell Phones

  • Item # 38XP59
  • My Part #
  • Mfr. Model # GK5002
  • Catalog Page # N/A
  • UNSPSC # 26111704
Cell Phone Chgng Station,CashandCCPymnt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cell Phone Charging Station
  • Number of Compartments 5
  • Payment Options Cash and Credit Card
  • Network Capable LAN Port
  • Compatible With Most Major Cell Phones
  • Height 81"
  • Width 20"
  • Depth 12"
  • Lock Type Customer PIN
  • Features Wireless Charging, Advertising Screen, User Interface
  • Includes Master Key, Power Cable
How can we improve our Technical Specifications?

Compliance and Restrictions