ST
FOLGERS

Original, Medium Coffee, 1.50 oz. Fraction Pack, 42 PK

  • Item # 4TDK8
  • My Part #
  • Mfr. Model # 2550006430
  • Catalog Page # 1437
  • UNSPSC # 50201706
Original, Medium Coffee, 1.50 oz. Fraction Pack, 42 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.20 / pkg. of 42
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Please your guests with well-known brands of popular drinks.

View More

Technical Specs

  • Item Coffee
  • Beverage Package Style Fraction Pack
  • Beverage Flavor Original
  • Net Weight 3.93 lb.
  • Package Weight 1.50 oz.
  • Caffeine Type Caffeinated
  • Coffee Roast/Tea Type Medium
  • Beverage Format Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Coffee, 1.50 oz., Package Quantity 42 is rated 4.8 out of 5 by 493.
Rated 5 out of 5 by from Great tasting coffee My husband and I love buying Folgers coffee! It’s so delicious!
Date published: 2018-09-18
Rated 5 out of 5 by from The most delicious coffee I absolutely love this coffee. It is the most wonderful feeling to wake up in the mornings to the aroma of this coffee. It wakes me up and makes each morning the best start to every day. Thanks folgers for producing the best coffee on the planet!!!!
Date published: 2018-09-09
Rated 5 out of 5 by from Greatest Coffee i have ever known I started testing different coffee during the Korean War . After several different types i decided on Folgers. SO , u might say i have been a user for 68 years."There has never been anything better then Folgers "I will stake my live on it , every day at breakfast, and if i have had a stressful day, I will have a cup 1 hour before going to bed.Really restful.Thank You Folgers for such a good cup of coffee .Dallas HalfacreUSAF VET.'
Date published: 2018-08-29
Rated 5 out of 5 by from Amazing Product This product has been bought throughout generations of my family. We really can’t get enough of it. I definitely plan on buying more soon. This product is great especially for occasions when you have a large amount of people who love coffee.
Date published: 2018-08-24
Rated 5 out of 5 by from Great Coffee I have loved Folgers Coffee for years. I just wish the canister was not made of plastic.
Date published: 2018-08-21
Rated 5 out of 5 by from Great coffee My husbands favorite coffee and it smells so good while brewing
Date published: 2018-08-18
Rated 5 out of 5 by from Best coffee ever! This coffee starts my day everyday. Love it! Thumbs up!
Date published: 2018-07-04
Rated 5 out of 5 by from Gourmet Supreme is my favorite coffee! This is the only coffee I brew in my home. Will you consider producing Kcups so that I can have gourmet supreme at work?
Date published: 2018-07-01
  • y_2018, m_9, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_493
  • loc_en_US, sid_4TDK8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.