ST
FOLGERS

Original, Medium Coffee, 0.90 oz. Filter Pack, 40 PK

  • Item # 4TDK7
  • My Part #
  • Mfr. Model # 2550006239
  • Catalog Page # 1437
  • UNSPSC # 23181801
Original, Medium Coffee, 0.90 oz. Filter Pack, 40 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.32 / pkg. of 40
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Please your guests with well-known brands of popular drinks.

View More

Technical Specs

  • Item Coffee
  • Beverage Package Style Filter Pack
  • Beverage Flavor Original
  • Net Weight 2.25 lb.
  • Package Weight 0.90 oz.
  • Caffeine Type Caffeinated
  • Coffee Roast/Tea Type Medium
  • Beverage Format Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Original, Medium Coffee, 0.90 oz. Filter Pack, 40 PK is rated 4.2 out of 5 by 17.
Rated 2 out of 5 by from packets many of packets leak.small holes in side seal.coffee grounds in cup of coffee
Date published: 2018-01-28
Rated 4 out of 5 by from Good to try A friend gave me a box of these. The ones that were sealed all around were great. There were many in the box that were not sealed and made a mess in my cup,kitchen, all over. Overall I liked the concept and so much better than instant.
Date published: 2017-12-02
Rated 5 out of 5 by from Great flavor I enjoy a cup or 2 or 3 in the morning of Folger's dark blend.Very flavorful..a great b wake up treat..
Date published: 2017-11-03
Rated 5 out of 5 by from Filter Packs Are you going to keep selling the filter packs. They our the best thing for traveling you don't have the mess,of loss coffe
Date published: 2017-07-12
Rated 1 out of 5 by from Coffee great web site sucks Can't find packs within in 25 miles and can't buy on the web site, I'll look for Maxwell house. Not as good but if available.....
Date published: 2016-05-09
Rated 5 out of 5 by from The way to start your day!! First time I tried it ,I fell in love. It's starts my day every day, not bitter I can drink it pain , or with sugar and cream, any way I want to drink the favor comes thru
Date published: 2016-05-02
Rated 4 out of 5 by from great coffee My grandmother never had to call our name to wake up when she made great aromatic folgers!
Date published: 2015-11-09
Rated 5 out of 5 by from folger filler packs I love just drop it in a brew. I told a a friend because she said that she never can make coffee right. And now she likes it also.
Date published: 2015-11-02
  • y_2019, m_1, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_17
  • loc_en_US, sid_4TDK7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.