Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FOLGERS

Regular Decaffeinated Coffee, 0.9 oz Packet, Makes 8 to 10 Cups, Package Quantity 36

  • Item# 13E897
  • Mfr. Model# 2550006119
  • Catalog Page# 1529
  • UNSPSC# 50201706
Regular Decaffeinated Coffee, 0.9 oz Packet, Makes 8 to 10 Cups, Package Quantity 36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $60.80 / pkg. of 36

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Decaffeinated Coffee
  • Beverage Package Style Fraction Pack
  • Package Net Weight 2.00 lb.
  • Individual Package Weight 0.90 oz.
  • Caffeine Type Decaffeinated
  • Coffee Roast/Tea Type Medium
  • Beverage Format Ground
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 24reviewers.
Rated 5 out of 5 by Awesome decaf coffee, highly recommended! Can't drink caffeine, and have tried and used this coffee for over 2 years now. LOVE the taste, smells like coffee, and NO caffeine! Highly recommended! Have severe reactions to caffeine, and this coffee is the FIRST which does NOT upset my stomach. I am able to drink it in the evening, and still sleep! July 16, 2016
Rated 5 out of 5 by Great taste I have had to drink decaf for years now and have tried them all. Folger is by far the best tasting I never feel that I am missing anything the taste is so rich June 5, 2016
Rated 5 out of 5 by My doctor told me that I needed to drink decafe coffee so I bought Folgers decafe coffee and I love it you can't tell it's decafe coffee it's that good May 14, 2016
Rated 5 out of 5 by went caffine free 1 month ago love it one you try folgers you wont ever want to buy any other kind of coffee i love it gotta have my morning coffe and afternoon cofffe February 16, 2016
Rated 5 out of 5 by I have been using Folgers for years and love it and won't change. February 3, 2016
Rated 5 out of 5 by Convenient I buy Folgers decaf packs for traveling every time and am never disappointed!Have been doing so since they were first introduced.For home the regular classic decaf.Do wish it would come in 'water processed' however- that would make it even better January 15, 2016
Rated 5 out of 5 by The Best Love Decaf Black Silk 30oz can but can't find it anymore! Folgers is the only coffee I drink. January 7, 2016
Rated 5 out of 5 by Great coffee Very smooth coffee. I love it. Would highly recommend this coffee. January 3, 2016
  • 2016-09-22 T05:47:54.313-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_24, tr_24
  • loc_en_US, sid_13E897, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.