TP
FOLGERS

White Chocolate Caramel, Medium Cappuccino, 2.00 lb. Pouch, 6 PK

  • Item # 26ZL20
  • My Part #
  • Mfr. Model # 2550006338
  • Catalog Page # 1437
  • UNSPSC # 50201706
White Chocolate Caramel, Medium Cappuccino, 2.00 lb. Pouch, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.75 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Please your guests with well-known brands of popular drinks.

View More

Technical Specs

  • Item Cappuccino
  • Beverage Package Style Pouch
  • Beverage Flavor White Chocolate Caramel
  • Net Weight 12.00 lb.
  • Package Weight 2.00 lb.
  • Caffeine Type Caffeinated
  • Coffee Roast/Tea Type Medium
  • Beverage Format Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Cappuccino, 2.00 lb., Package Quantity 6 is rated 4.5 out of 5 by 41.
Rated 5 out of 5 by from Love it! I really love the French Vanilla Cappuccino, only problem being a diabetic I need less sugar. Does this come in Sugar free?
Date published: 2018-08-31
Rated 5 out of 5 by from How much caffeine? I love this product!! I’m going to stop buying coffee cream and just buy this. It’s absolutely delicious My only question is how much caffeine per serving? I’d love to know.
Date published: 2018-08-26
Rated 5 out of 5 by from Perfect, just perfect I look forward to getting to drink this everyday. When I'm feeling a little fancy, I put a 1/4 tsp of matcha powder in this mix (I use 4 tblspns for 20z cup). Wonderful. Perfect. Tasty. :)
Date published: 2018-06-21
Rated 5 out of 5 by from I’ve fallen in love!!! Yes, I fell in love with the French Vanilla Cappuccino mix! I had always bought another brand...until, several months ago. I ran into Dollar General to grab a can of my “ex-brand” cappuccino; all they had was Folgers. I was skeptical, but took it home! So happy I did!
Date published: 2018-05-03
Rated 5 out of 5 by from Outstanding Product!!! I love your Folgers French Vanilla Cappuccino!!!! I've always hated coffee but I truly can't taste it with this & it is absolutely delicious!!! I would love to see more flavors!!! Possibly some Mocha Peppermint?
Date published: 2018-04-10
Rated 5 out of 5 by from I'm so glad to read that this has caffeine! I love this product! I HATE the taste of coffee, but once I tried the Folgers Cappuccino French Vanilla instant coffee mix, I am hooked! I could not find anywhere on the container if it has caffeine in it, but I see some other reviews that state that it does! Yay!!!! I highly recommend this Cappuccino mix to anyone that does not like the taste of coffee!
Date published: 2017-12-30
Rated 5 out of 5 by from The answer to the great question I called Folgers.. the answer is 5mg of caffeine per serving
Date published: 2017-12-13
Rated 5 out of 5 by from Love it Could someone please tell me if this has caffeine or not? Ty
Date published: 2017-04-06
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_41
  • loc_en_US, sid_26ZL20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.