Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOLDING GUARD

Powder Coated Wire Partition Hinged Door, 1 EA

  • Item# 4KY89
  • Mfr. Model# HS7 408R CYL
  • Catalog Page# 1866
  • UNSPSC# 56101510
Powder Coated Wire Partition Hinged Door, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $561.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 92.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This woven wire partition door is designed to help create enclosed, lockable areas for securing valuables. It includes a cylinder lock. Designs can be reconfigured or expanded by adding components. Panels (available separately) are made of steel wire that is crimped and woven into diamond mesh and securely clinched to steel channel framing.

View More

Technical Specs

  • Item Wire Partition Hinged Door
  • Wire Room Components Wire Partition Doors and Gates
  • Door Type Swing
  • Door Width 4.0 ft.
  • Door Height 8.00 ft.
  • Gauge 10 ga.
  • Material Woven Wire
  • Finish Powder Coated
  • Includes 1 ft. Transom and Cylinder Lock with 2 Keys
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.