Skip Content

TP
FOLDING GUARD

Powder Coated Panel, 1 EA

  • Item # 5LA94
  • My Part #
  • Mfr. Model # 512
  • Catalog Page # 1565
  • UNSPSC # 56101510
Wire Partition Panel,5 ft x 12 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 98.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Woven wire partition panels help to create enclosed, lockable areas for securing valuables. Designs can be reconfigured or expanded by adding components. Panels are made of 10-ga. steel wire crimped and woven into 1-1/2" diamond mesh and securely clinched to steel channel framing. Leveling shoes on posts and top capping channels help maintain structural stability. Panels mount 3" from floor and bolt together quickly with included hardware. Gray enamel finish.

View More

Technical Specs

  • Item Panel
  • Wire Room Components Wire Partition Panels
  • Overall Width 5.0 ft.
  • Overall Height 12.0 ft.
  • Gauge 10 ga.
  • Material Woven Wire
  • Finish Powder Coated
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.