Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOLDING GUARD

58" x 48" Pallet Rack Wire Decking with 2800 lb. Load Capacity, Pregalvanized

  • Item# 1WDV5
  • Mfr. Model# FG25-5848-3
  • Catalog Page# N/A
  • UNSPSC# 24102004
58" x 48" Pallet Rack Wire Decking with 2800 lb. Load Capacity, Pregalvanized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pallet Rack Wire Decking
  • Width 58"
  • Depth 48"
  • For Use With Wireway Husky, Steel King and Interlake Pallet Racks
  • Color Pregalvanized
  • Load Capacity 2800 lb.
  • Standards AWG
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms