Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FOLDING GUARD

46" x 36" Pallet Rack Wire Decking with 2750 lb. Load Capacity, Pregalvanized

  • Item # 1WDU7
  • Mfr. Model # FG25-4636-3
  • Catalog Page # N/A
  • UNSPSC # 24102004
46" x 36" Pallet Rack Wire Decking with 2750 lb. Load Capacity, Pregalvanized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pallet Rack Wire Decking
  • Width 46"
  • Depth 36"
  • For Use With Wireway Husky, Steel King and Interlake Pallet Racks
  • Color Pregalvanized
  • Load Capacity 2750 lb.
  • Standards AWG
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms