Skip Content

DV
FOLDING GUARD

Bulk Storage Locker, Openings: 1, Shelves: 0, 48"W X 30"D X 72"H

  • Item # 9DU96
  • My Part #
  • Mfr. Model # LPC-4030-6
  • Catalog Page # N/A
  • UNSPSC # 56101520
Bulk Storage Locker, Openings: 1, Shelves: 0, 48"W X 30"D X 72"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bulk Storage Lockers

Technical Specs

  • Item - Bulk Storage Lockers Bulk Storage Locker
  • Locker Door Type Ventilated
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (1) Tier
  • Number of Openings 1
  • Number of Doors 1
  • Number of Shelves 0
  • Number of Adjustable Shelves 0
  • Overall Width 48"
  • Overall Depth 30"
  • Overall Height 72"
  • Locker Material Steel Wire
  • Gauge 18
  • Finish Galvanized
  • Color Silver
  • Locker Lock Type Keyed
  • Includes Back, Top, (2) Side Panels, (1) Door
  • Locker Handle Type None
  • Capacity per Shelf 150 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms