Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FOLDING GUARD

Bulk Storage Locker, Openings: 1, Shelves: 0, 94"W X 40"D X 72"H

  • Item # 9WDM5
  • My Part #
  • Mfr. Model # LPC-8040-6
  • Catalog Page # N/A
  • UNSPSC # 56101520
Bulk Storage Locker, Openings: 1, Shelves: 0, 94"W X 40"D X 72"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bulk Storage Lockers

Technical Specs

  • Item - Bulk Storage Lockers Bulk Storage Locker
  • Locker Door Type Ventilated
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (1) Tier
  • Number of Openings 1
  • Number of Doors 2
  • Number of Shelves 0
  • Number of Adjustable Shelves 0
  • Overall Width 94"
  • Overall Depth 40"
  • Overall Height 72"
  • Locker Material Steel Wire
  • Gauge 18
  • Finish Galvanized
  • Color Silver
  • Locker Lock Type Keyed
  • Includes Back, Top, (2) Side Panels, (2) Doors
  • Locker Handle Type None
  • Capacity per Shelf 150 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products